Vinyl Permanent Parking Permit Dark Blue 3in x 2in 1 Blank No Pad, 50PK
- Mfr # 253739PvWh1Bd0000
- Zoro # G211984851
product price:Â
$
119.99
/pk of 50, $2.40/ea
Free Shipping & Returns
Key Features
Material
White Vinyl
Length
2 in
Width
3 in
Features
Static Cling
Serial Numbers
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253739PvWh1Bd0000
- Zoro #
- G211984851
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Dark Blue
- Material
- White Vinyl
- Features
- Static Cling
- Serial Numbers
- Blank
- Shape
- Rectangle
- Legend
- PARKING PERMIT
Dimensions
- Length
- 2 in
- Width
- 3 in
- Thickness
- 4 Mil
- Depth
- 4 Mil
Description
Vinyl Permanent Parking Permit Dark Blue 3.00in x 2.00in 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.