Vinyl Permanent Parking Permit Dark Blue 3in x 2in Serialized 101-150, 50PK

  • Mfr # 253739PvWh1Bd0101

  • Zoro # G111984791


product price:  $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Material
White Vinyl
Length
2 in
Width
3 in
Features
Permanent
Depth
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253739PvWh1Bd0101
Zoro #
G111984791
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
3 in
Depth
4 Mil
Thickness
4 Mil

Details

Item
Parking Permit
Color
Dark Blue
Material
White Vinyl
Features
Permanent
Shape
Rectangle
Serial Numbers
101-150
Legend
PARKING PERMIT

Description

Vinyl Permanent Parking Permit Dark Blue 3.00in x 2.00in Serialized 101-150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.