Shop LUSTRE-CAL
See all product information
Create Account
Vinyl Permanent Parking Permit Dark Blue 3in x 3in Circle Serialized 151-200, 50PK
- Mfr # 253748PvWh1BdDi0151
- Zoro # G411984842
product price:Â
$
137.99
/pk of 50, $2.76/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Material
White Vinyl
Width
3 in
Length
3 in
Features
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253748PvWh1BdDi0151
- Zoro #
- G411984842
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Dark Blue
- Material
- White Vinyl
- Features
- Permanent
- Legend
- PARKING PERMIT
- Shape
- Circle
- Serial Numbers
- 151-200
Dimensions
- Width
- 3 in
- Length
- 3 in
- Depth
- 4 Mil
- Thickness
- 4 Mil
Description
Vinyl Permanent Parking Permit Dark Blue 3.00in x 3.00in Circle Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.