Vinyl Permanent Parking Permit Dark Red 2in x 2in Circle Serialized 051-100, 50PK

  • Mfr # 253757PvWh1RdDi0051

  • Zoro # G611984291


product price:  $124.99
/pk 50, $2.50/ea
Free Shipping & Returns

Key Features

Color
Dark Red
Material
White Vinyl
Length
2 in
Features
Permanent
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253757PvWh1RdDi0051
Zoro #
G611984291
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in
Thickness
4 Mil
Depth
4 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Serial Numbers
051-100
Legend
PARKING PERMIT
Shape
Circle

Description

Vinyl Permanent Parking Permit Dark Red 2.00in x 2.00in Circle Serialized 051-100

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.