Vinyl Permanent Parking Permit Dark Red 2in x 2in Square 1 Blank No Pad, 50PK

  • Mfr # 253757PvWh1RdSq0000

  • Zoro # G011984655


product price:  $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Material
White Vinyl
Length
2 in
Width
2 in
Features
Permanent
Depth
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253757PvWh1RdSq0000
Zoro #
G011984655
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in
Depth
4 Mil
Thickness
4 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
Blank

Description

Vinyl Permanent Parking Permit Dark Red 2.00in x 2.00in Square 1 Blank # Pad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.