
Vinyl Permanent Parking Permit Dark Red 2in x 2in Square Serialized 301-350, 50PK
Mfr # 253757PvWh1RdSq0301
Zoro # G411984576
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
White Vinyl
Width
2 in
Length
2 in
Features
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253757PvWh1RdSq0301
Zoro #
G411984576
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
301-350
Description
Vinyl Permanent Parking Permit Dark Red 2.00in x 2.00in Square Serialized 301-350
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.