Vinyl Permanent Parking Permit Dark Red 3in x 2in Serialized 051-100, 50PK

  • Mfr # 253739PvWh1Rd0051

  • Zoro # G211984264


product price:  $119.99
/pk 50, $2.40/ea
Free Shipping & Returns

Key Features

Material
White Vinyl
Width
3 in
Length
2 in
Features
Permanent
Serial Numbers
051-100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253739PvWh1Rd0051
Zoro #
G211984264
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2 in
Thickness
4 Mil
Depth
4 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Serial Numbers
051-100
Shape
Rectangle
Legend
PARKING PERMIT

Description

Vinyl Permanent Parking Permit Dark Red 3.00in x 2.00in Serialized 051-100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.