
Vinyl Permanent Parking Permit Dark Red 3in x 3in Square Serialized 101-150, 50PK
Mfr # 253748PvWh1RdSq0101
Zoro # G211983533
product price:Â $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
White Vinyl
Length
3 in
Width
3 in
Features
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253748PvWh1RdSq0101
Zoro #
G211983533
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Legend
PARKING PERMIT
Shape
Square
Serial Numbers
101-150
Description
Vinyl Permanent Parking Permit Dark Red 3.00in x 3.00in Square Serialized 101-150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.