Vinyl Permanent Parking Permit Green 2in x 2in Circle Serialized 401-450, 50PK

  • Mfr # 253757PvWh1GDi0401

  • Zoro # G911983871


product price:  $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Color
Green
Material
White Vinyl
Features
Permanent
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253757PvWh1GDi0401
Zoro #
G911983871
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Depth
4 Mil
Thickness
4 Mil

Details

Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Shape
Circle
Serial Numbers
401-450
Legend
PARKING PERMIT

Description

Vinyl Permanent Parking Permit Green 2.00in x 2.00in Circle Serialized 401-450

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.