Shop LUSTRE-CAL
See all product information
Create Account
Vinyl Permanent Parking Permit Green 2in x 2in Square Serialized 251-300, 50PK
- Mfr # 253757PvWh1GSq0251
- Zoro # G911983895
product price:Â
$
118.99
/pk of 50, $2.38/ea
Free Shipping & Returns
Key Features
Color
Green
Material
White Vinyl
Width
2 in
Length
2 in
Features
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253757PvWh1GSq0251
- Zoro #
- G911983895
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Green
- Material
- White Vinyl
- Features
- Permanent
- Legend
- PARKING PERMIT
- Shape
- Square
- Serial Numbers
- 251-300
Dimensions
- Width
- 2 in
- Length
- 2 in
- Thickness
- 4 Mil
- Depth
- 4 Mil
Description
Vinyl Permanent Parking Permit Green 2.00in x 2.00in Square Serialized 251-300
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.