
Vinyl Permanent Parking Permit Green 3in x 2in 1 Blank No Pad, 50PK
Mfr # 253739PvWh1G0000
Zoro # G611983782
product price:Â $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
Key Features
Material
White Vinyl
Width
3 in
Features
Permanent
Length
2 in
Serial Numbers
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253739PvWh1G0000
Zoro #
G611983782
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2 in
Depth
4 Mil
Thickness
4 Mil
Details
Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Serial Numbers
Blank
Shape
Rectangle
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Green 3.00in x 2.00in 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.