
Vinyl Permanent Parking Permit Green 3in x 2in Serialized 251-300, 50PK
Mfr # 253739PvWh1G0251
Zoro # G911983949
product price:Â $122.99
/pk 50, $2.46/ea
Free Shipping & Returns
Key Features
Material
White Vinyl
Features
Permanent
Width
3 in
Length
2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253739PvWh1G0251
Zoro #
G911983949
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
2 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Shape
Rectangle
Legend
PARKING PERMIT
Serial Numbers
251-300
Description
Vinyl Permanent Parking Permit Green 3.00in x 2.00in Serialized 251-300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.