
Vinyl Permanent Parking Permit Green 3in x 3in Circle Serialized 151-200, 50PK
Mfr # 253748PvWh1GDi0151
Zoro # G211983588
product price:Â $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
Key Features
Color
Green
Material
White Vinyl
Width
3 in
Features
Permanent
Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253748PvWh1GDi0151
Zoro #
G211983588
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Serial Numbers
151-200
Shape
Circle
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Green 3.00in x 3.00in Circle Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.