Shop LUSTRE-CAL

VOID Label PROPERTY OF Green 1.50in x 0.75in 1 Blank Pad & Serialized 0601-0700, 100PK

  • Mfr # 253774Vo2G0601

  • Zoro # G311983747


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
1.50 in
Shape
Rectangle
Legend
VOID
Thickness
0.003 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253774Vo2G0601
Zoro #
G311983747
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Thickness
0.003 Mil
Length
0.75 in

Details

Material
Polyester
Shape
Rectangle
Color
Green
Legend
VOID
Stair Number or Letter ID
0601-0700
Item
Property Tag

Description

VOID Label PROPERTY OF Green 1.50in x 0.75in 1 Blank Pad & Serialized 0601-0700

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.