
VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in 1 No Blank Pad, 100PK
Mfr # 253774Vo1Rd0000
Zoro # G611984703
product price:Â $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
1.50 in
Shape
Rectangle
Color
Dark Red
Legend
VOID
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
253774Vo1Rd0000
Zoro #
G611984703
UPC #
-
Country of Origin
United States
Dimensions
Width
1.50 in
Length
0.75 in
Thickness
0.003 Mil
Details
Material
Polyester
Shape
Rectangle
Color
Dark Red
Legend
VOID
Item
Property Tag
Stair Number or Letter ID
Blank
Description
VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in 1 # Blank Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.