
VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in Serialized 0001-0100, 100PK
Mfr # 253774Vo1Rd0001
Zoro # G911984687
product price:Â $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
1.50 in
Shape
Rectangle
Color
Dark Red
Legend
VOID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253774Vo1Rd0001
Zoro #
G911984687
UPC #
-
Country of Origin
United States
Dimensions
Width
1.50 in
Thickness
0.003 Mil
Length
0.75 in
Details
Material
Polyester
Shape
Rectangle
Color
Dark Red
Legend
VOID
Item
Property Tag
Stair Number or Letter ID
0001-010
Description
VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in Serialized 0001-0100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.