VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in Serialized 0601-0700, 100PK
- Mfr # 253774Vo1Rd0601
- Zoro # G511984759
product price:Â
$
199.99
/pk of 100, $2.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
1.50 in
Shape
Rectangle
Color
Dark Red
Legend
VOID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253774Vo1Rd0601
- Zoro #
- G511984759
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyester
- Shape
- Rectangle
- Color
- Dark Red
- Legend
- VOID
- Item
- Property Tag
- Stair Number or Letter ID
- 0601-0700
- Product Type
- Property ID Label
Dimensions
- Width
- 1.50 in
- Thickness
- 0.003 mil
- Length
- 0.75 in
Description
VOID Label PROPERTY TAG Dark Red 1.50in x 0.75in Serialized 0601-0700
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.