
VOID Label PROPERTY TAG Green 1.50in x 0.75in Serialized 0701-0800, 100PK
Mfr # 253774Vo1G0701
Zoro # G911984427
product price:Â $199.99
/pk 100, $2.00/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
1.50 in
Shape
Rectangle
Color
Green
Legend
VOID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253774Vo1G0701
Zoro #
G911984427
UPC #
-
Country of Origin
United States
Dimensions
Width
1.50 in
Length
0.75 in
Thickness
0.003 Mil
Details
Material
Polyester
Shape
Rectangle
Color
Green
Legend
VOID
Item
Property Tag
Stair Number or Letter ID
0701-0800
Description
VOID Label PROPERTY TAG Green 1.50in x 0.75in Serialized 0701-0800
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.