Shop LUTRON
See all product information
Create Account
15A Satin Colors Self-Test GFCI Receptacle, Mocha Stone
- Mfr # SCR-15-GFST-MS
- Zoro # G323397273
product price:Â
$
13.85
/ea
Key Features
Standards
UL 498/943, UL, CSA, CEC, NEC
Voltage
125 VAC 60 Hertz
Housing Color
Satin Mocha Stone
Type
LED Indicator Light
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR-15-GFST-MS
- Zoro #
- G323397273
- UPC #
- 78427615901
- Country of Origin
- United States
Details
- Standards
- UL 498/943, UL, CSA, CEC, NEC
- Voltage
- 125 VAC 60 Hertz
- Housing Color
- Satin Mocha Stone
- Type
- LED Indicator Light
- Current Rating
- 15 A
Description
125 VAC 60 Hz, 15 A, Satin Mocha Stone, Back/Side Wiring, TAer Resistant, LED Indicator Light, Self-Testing, GFCI Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.