Zoro Homepage

Cable Jack, Single, Brown

  • Mfr # CA-CJ-BR

  • Zoro # G3737288


product price: $9.69
/ea

Key Features

Color
Brown
Connector Type
F-Type
For Use With
75-Ohm Coaxial Cable
Material
Metal
Width
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-CJ-BR
Zoro #
G3737288
UPC #
784276013611
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4"
Height
4.6"

Details

Color
Brown
Item
Cable Jack,Single,Brown
Connector Type
F-Type
For Use With
75-Ohm Coaxial Cable
Material
Metal
Product Type
Faceplate

Description

Cable Jack,Single,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.