Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel

  • Mfr # CW-1-SS

  • Zoro # G3735739


product price:  $11.19
/ea

Key Features

Number of Gangs
1
Color
Stainless Steel
Material
Plastic
Finish
Satin
Size
4.69"H x 2.94"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-1-SS
Zoro #
G3735739
UPC #
027557223249
Country of Origin
United States

Dimensions

Size
4.69"H x 2.94"W
Height
4.7"
Width
2.9"

Details

Item
Designer Wall Plates
Number of Gangs
1
Color
Stainless Steel
Material
Plastic
Finish
Satin
Wallplate Openings
1

Description

Wallplate,1-Gang,Decora,Stnlss Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.