Zoro Homepage

Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White

  • Mfr # CW-2-WH

  • Zoro # G3735693


product price: $12.45
/ea

Key Features

Size
4.69"H x 4.47"W
Finish
Gloss
Wallplate Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-2-WH
Zoro #
G3735693
UPC #
027557692113
Country of Origin
United States

Dimensions

Size
4.69"H x 4.47"W

Details

Item
Designer Wall Plates
Number of Gangs
2
Color
White
Finish
Gloss
Wallplate Openings
2

Description

Wallplate,2-Gang,Decora,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.