Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe

  • Mfr # SC-3-TP

  • Zoro # G3736192


product price: $17.39
/ea

Key Features

Finish
Satin
Wallplate Openings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3-TP
Zoro #
G3736192
UPC #
-
Country of Origin
United States

Dimensions

Size
4.69"H x 6.56"W

Details

Item
Designer Wall Plates
Number of Gangs
3
Color
Taupe
Finish
Satin
Wallplate Openings
3

Description

Wallplate,3-Gang,Decora,Taupe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.