Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Gray

  • Mfr # CW-4-GR

  • Zoro # G3736341


product price: $17.59
/ea

Key Features

Material
Thermoset
Finish
Gloss
Size
4.69"H x 8.37"W
Height
4.7"
Width
8.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-4-GR
Zoro #
G3736341
UPC #
027557692267
Country of Origin
United States

Dimensions

Size
4.69"H x 8.37"W
Height
4.7"
Width
8.4"

Details

Item
Designer Wall Plates
Number of Gangs
4
Color
Gray
Material
Thermoset
Finish
Gloss
Wallplate Openings
4

Description

Wallplate,4-Gang,Decora,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.