Designer Wall Plates, Number of Gangs: 5 Stainless Steel, Satin Finish, Stainless Steel
Mfr # CW-5-SS
Zoro # G3736691
product price:Â $55.15
/eaKey Features
Color
Stainless Steel
Material
Stainless Steel
Finish
Satin
Size
4.69"H x 10.18"W
Height
4.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CW-5-SS
Zoro #
G3736691
UPC #
027557223287
Country of Origin
United States
Dimensions
Size
4.69"H x 10.18"W
Height
4.7"
Width
10.2"
Details
Item
Designer Wall Plates
Number of Gangs
5
Color
Stainless Steel
Material
Stainless Steel
Finish
Satin
Wallplate Openings
5
Description
Wallplate,5-Gang,Decora,Stainless Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.