Zoro Homepage

Designer Wall Plates, Number of Gangs: 6 Satin Finish, Biscuit

  • Mfr # SC-6-BI

  • Zoro # G3737093


product price: $59.85
/ea

Key Features

Finish
Satin
Width
10.2"
Wallplate Openings
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-6-BI
Zoro #
G3737093
UPC #
00027557494694
Country of Origin
United States

Dimensions

Size
4.69"H x 12.00"W
Width
10.2"

Details

Item
Designer Wall Plates
Number of Gangs
6
Color
Biscuit
Finish
Satin
Wallplate Openings
6

Description

Wallplate,6-Gang,Decora,Biscuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.