Zoro Homepage

Dimmer, Maestro, CFL/LED, Snow

  • Mfr # MACL-153M-SW

  • Zoro # G3735179


product price: $42.65
/ea

Key Features

Includes
Wire Nuts
Number of Gangs
1
Switch Type
1-Pole, 3-Way, Multilocation
Standards
NOM, UL 1472/CSA C22.2 184.0
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACL-153M-SW
Zoro #
G3735179
UPC #
784276010863
Country of Origin
Mexico

Dimensions

Overall Depth
1.46 in
Overall Width
2.94 in
Overall Height
4.69 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Snow, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.