Zoro Homepage
This item is Discontinued.
Lutron Dimmer Remote Control, 3 Button MRF2-3B-L-WH

Dimmer Remote Control, 3 Button (Discontinued)

  • Mfr # MRF2-3B-L-WH
  • Zoro # G2293137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF2-3B-L-WH
Zoro #
G2293137
UPC #
-
Country of Origin
Korea, Republic of

Details

Includes
Battery
Communication Method - Motion Sensing and Dimming
Wireless RF
Color - Motion Sensing and Dimming
Gray, White
Communication Method
RF
Color
White/Gray
Wall Plate
Not included, but available thru Grainger (6XR62, 6XR64, 6XR66)
Standards
UL1472/CSA C22.2 184.1
Range
100 ft.
Item
Maestro Wireless(R) Dimmer
Number of Buttons
3
Description/Special Features
Maestro Wireless Family, On/Preset, 10 year battery life

Description

Maestro Wireless(R) Dimmer, Color White/Gray, Number of Buttons 3, Includes Battery, Standards UL1472/CSA C22.2 184.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.