Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer Switch Maestro Ivory 150 W 3-Way Ivory

  • Mfr # MACL-153MH-IV

  • Zoro # G416452308


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Switch Type - Motion Sensing and Dimming
3-Way
Voltage
120 V
Amps
1.25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACL-153MH-IV
Zoro #
G416452308
UPC #
784276010511
Country of Origin
United States

Details

Switch Type - Motion Sensing and Dimming
3-Way
Voltage
120 V
Amps
1.25A

Description

The Maestro LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always turn on to your desired light level. Advanced features include delayed fade to off, which allows time to exit a room or to get into bed before the lights turn off. Coordinating Claro wall plate sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.