Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmers, Diva, CFL/LED, Light Almond

  • Mfr # DVCL-153P-LA

  • Zoro # G3734829


product price: $32.19
/ea

Key Features

Color
Light Almond
Switch Type
1-Pole, 3-Way
Standards
UL 1472/CSA C22.2 184.1, UL Listed
Voltage
120V AC
Lighting Technology
Halogen, Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVCL-153P-LA
Zoro #
G3734829
UPC #
027557003049
Country of Origin
Multiple

Dimensions

Overall Depth
1.61 in
Overall Height
4.69 in
Overall Width
2.94 in

Details

Item
Lighting Dimmer
Color
Light Almond
Switch Type
1-Pole, 3-Way
Standards
UL 1472/CSA C22.2 184.1, UL Listed
Voltage
120V AC
Lighting Technology
Halogen, Incandescent
Wiring Method
Side
Switch Style
Rocker On/Off, Mini-Slide Dimming
Dimming Method
Line Voltage
Maximum Operating Temperature
104 Degrees F
Neutral Required
No
Rated Frequency
60 Hz
Series
Diva
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Wiring Connection Type
Screw Terminals
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Application Type
Single-Pole or 3-Way
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Wiring Connection Type Screw Terminals, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.