Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMJ-5T-DV-B
Zoro #
G7572765
UPC #
784276079655
Country of Origin
Mexico
Details
Standards
UL, UL 2043 Plenum-Rated, FCC, CSA and IC, COFETEL, NOM
Item
Dimming Module
Color
White
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Operating Voltage - Motion Sensing and Dimming
120VAC, 277VAC
Color - Motion Sensing and Dimming
White
Output Voltage - Motion Sensing and Dimming
0 to 10VDC @ 60mA
Lighting Technology
Fluorescent, LED
Communication Method
RF, 431.0 to 437.0 MHz
Max. Capacity @ 120VAC
5A (Fluorescent Ballast, LED)
Item - Motion Sensing and Dimming
Auxiliary Modules
For Use With
Use With - Motion Sensing and Dimming
Lutron Energi TriPak
Description
Dimming Module, Color White, Standards UL, UL 2043 Plenum-Rated, FCC, CSA and IC, COFETEL, NOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.