Electronics MACL-153MH-IV Maestro Three-Way Dimmer Switch Ivory

  • Mfr # 3546264
  • Zoro # G403978767
product price: 
$
85.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3546264
Zoro #
G403978767
UPC #
784276010511
Country of Origin
China

Description

Advanced dimming for compatibility with most high-efficiency light bulbs. Works with dimmable CFLs, dimmable LEDs, halogen and incandescent bulbs.

Features
  • Color: Ivory
  • Amperage: 1.25 amps
  • Watts: 150 watts
  • Switch Type: Three-Way
  • Volts: 120 volts
  • Advanced dimming for compatibility with most high-efficiency light bulbs
  • Works with dimmable CFLs, dimmable LEDs, halogen and incandescent bulbs
  • One dimmer allows you to dim a wide range of light sources
  • Low-emd adjustment
  • No neutral required for retrofit applications
  • Tapswitch returns load to previous level
  • Can be used in single-pole, multi-location, or 3-way mechanical switch applications
  • HED Technology
  • Programmable fade times for lights turning on and off
  • Wall plate not included
  • CSA Listed: Yes
  • UL Listed: Yes
Specifications
  • Dimension: 6" H x 4" W x 2.5" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews