Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White
- Mfr # 6396642
- Zoro # G004020421
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6396642
- Zoro #
- G004020421
- UPC #
- 784276055154
- Country of Origin
- China
Details
- Item
- Photoelectric Sensor
Description
Automatic on or set up occupancy/vacancy sensor to require manual-on operation. Ambient light detection feature prevents the lights from turning on automatically if there is enough ambient light already in the space. Precise light level control with a dimmer for any activity. Detects fine motions of room occupants. Lights automatically turn on to the level at which they were last used when the occupancy sensor activated the lights.
- Saves energy, sensor automatically turns lights off when room is unoccupied.
- Delayed fade-to-off allows time to exit a room before lights turn off.
- Ul listed.
- Dimension - 2.4 x 6 x 6.9 in.
- Item weight - 1.7 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.