Electronics SCL-153PH-LA Skylark Cfl-Led Dimmer Sp And 3W La

  • Mfr # 6870430
  • Zoro # G903786718
product price: 
$
63.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6870430
Zoro #
G903786718
UPC #
784276008884
Country of Origin
China

Description

Dimmer for cfl and LED dimmable bu lbs. On/off rocker switch with a linear-slide dimmer for a standard designer wallplate opening. Hedt technology - Lutronr advanced dimming circuitry designed for compatibility with most high efficacy light bu lbs. Ul listed to control dimmable compact fluorescent lamps (cfl) with integrated ballast, dimmable LED with integrated driver, halogen and incandescent. Low-end adjustment dial to accommodate a wide range of bu lbs. Switch returns load to previous level. Uses standard single-pole or 3 way wiring for easy installation in any home. 100 percent factory tested. Capable of controlling up to 150 watt dimmable cfl/led or 600 watt incandescent/halogen. Ul listed to us and canadi.

Features
  • Type - Preset.
  • Voltage rating - 120 vac.
  • Wattage - 600 w.
  • Includes - On/off rocker switch.
  • Color - Light almond.
  • Dimension - 2.4 x 4 x 5.8 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.