Zoro Homepage

Fan Control, Slide, Rocker, 1.5Amp, Ivory

  • Mfr # CTFSQ-F-IV

  • Zoro # G4145827


product price: $24.59
/ea

Key Features

Max. Amps
1.5 A
Voltage
120V
Switch Color
Ivory
Type
Rocker Switch with Captive Linear
For Use With
One Ceiling Paddle Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTFSQ-F-IV
Zoro #
G4145827
UPC #
027557830157
Country of Origin
China

Dimensions

Depth (In.)
1 5/16 in
Width (In.)
2 1/8 in
Height (In.)
2 3/4 in
Overall Height
4 3/4 in
Overall Depth
1 1/4 in
Overall Width
3 in

Details

Item
Speed Control
Max. Amps
1.5 A
Voltage
120V
Switch Color
Ivory
Type
Rocker Switch with Captive Linear
For Use With
One Ceiling Paddle Fan
Fits
Single Gang Box
Plate Color
Ivory
Product Type
Speed Control
Primary Voltage
120V AC
Maximum Input Current
1.5 A
Items Controlled
Fans
Contact Form
SPDT
Switch Type
Rocker, Single Slide
Input Voltage
120V AC
Temperature Sensor
Temperature Sensor Not Included
Reversible
Not Reversible
Standards
CSA Certified, NOM Certified, UL Listed
Number of Switches or Dials
1
Compatible with Series
Universal Ceiling Paddle Fans

Description

Speed Control, Switch Type Rocker, Single Slide, Contact Form SPDT, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Ivory, Switch Color Ivory, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.