Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Control, Slide, Rocker, 1.5Amp, White

  • Mfr # CTFSQ-F-WH

  • Zoro # G4024203


product price: $30.99
/ea

Key Features

Max. Amps
1.5 A
Voltage
120V
Switch Color
White
Fits
Single Gang Box
Depth (In.)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTFSQ-F-WH
Zoro #
G4024203
UPC #
027557830171
Country of Origin
China

Dimensions

Depth (In.)
1 5/16 in
Height (In.)
2 3/4 in
Width (In.)
2 1/8 in
Overall Width
3 in
Overall Height
4 3/4 in
Overall Depth
1 1/4 in

Details

Item
Speed Control
Max. Amps
1.5 A
Voltage
120V
Switch Color
White
Fits
Single Gang Box
For Use With
One Ceiling Paddle Fan
Type
Rocker Switch with Captive Linear
Plate Color
White
Product Type
Speed Control
Maximum Input Current
1.5 A
Switch Type
Rocker, Single Slide
Reversible
Not Reversible
Temperature Sensor
Temperature Sensor Not Included
Input Voltage
120V AC
Compatible with Series
Universal Ceiling Paddle Fans
Primary Voltage
120V AC
Number of Switches or Dials
1
Contact Form
SPDT
Items Controlled
Fans
Standards
CSA Certified, NOM Certified, UL Listed

Description

Speed Control, Switch Type Rocker, Single Slide, Contact Form SPDT, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.