Zoro Homepage

LED Kit, Vertical CFL, 2L, 3500K, PK12

  • Mfr # 3LDVCF-2K35-12

  • Zoro # G215554975


product price: $2,846.99
/pk 12, $237.25/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Light Technology
LED
Standards
UL-Listed
Color Rendering Index
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LDVCF-2K35-12
Zoro #
G215554975
UPC #
784276319072
Country of Origin
Multiple

Details

Color Temperature
3500K
Light Technology
LED
Standards
UL-Listed
Color Rendering Index
80+

Description

LED Kit,Vertical CFL,2L,3500K,Package Quantity12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.