Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 120/277V AC

  • Mfr # 3LDHCF-1K30-1

  • Zoro # G611931035


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
1,000 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LDHCF-1K30-1
Zoro #
G611931035
UPC #
-
Country of Origin
Multiple

Details

Item
Retrofit Kit
Light Technology
LED
Lumens
1,000 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3000K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
LED Replacement For
1 Lamp Horizontal CFL Hi-lume 3-Wire
Max. Fixture Wattage
13 W
Bulb Base Type
4-Pin (G24q)
Series
3-Wire Control
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Lamp Quantity
1
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Dimming Range
100% to 1%
Lumens per Watt
77 lm/W
Dimming Method
Hi-Lume 3-Wire
For Bulb Type
CFL
Overall Bulb Shape
PL
Max. Ambient Temp.
104 Degrees F
Bulbs Included
Bulbs Included
Driver Case
K-Case Square with Studs

Description

LED Retrofit Kit, Lumens 1,000 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 5 5/8 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3000K, Dimming Method Hi-Lume 3-Wire, Dimming Range 100 Percent to 1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.