Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 120/277V AC

  • Mfr # 3LDHCF-2C40-1

  • Zoro # G014603966


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Certification
No
Lumens
2,000 lm
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LDHCF-2C40-1
Zoro #
G014603966
UPC #
0784276330350
Country of Origin
Multiple

Details

Item
LED Kit
Light Technology
LED
Lighting Certification
No
Lumens
2,000 lm
Dimmable
No
Voltage
120/277V AC
Color Temperature
4000K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
Max. Fixture Wattage
26 W
LED Replacement For
2 Lamp Horizontal CFL Hi-lume 3-Wire
Series
3-Wire Control
Overall Bulb Shape
PL
Dimming Range
100% to 1%
Lumens per Watt
76 lm/W
Min. Ambient Temp.
-4 Degrees F
Lamp Quantity
2
Max. Ambient Temp.
104 Degrees F
For Bulb Type
CFL
Dimming Method
Hi-Lume 3-Wire
Bulbs Included
Bulbs Included
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Emergency Battery Backup
No
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Bulb Base Type
4-Pin (G24q)
Driver Case
KN-Case Square

Description

LED Retrofit Kit, Lumens 2,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 5 5/8 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 4000K, Dimming Method Hi-Lume 3-Wire, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.