Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 120/277V AC

  • Mfr # ELDVCF-2C35-1

  • Zoro # G014603706


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
1,800 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDVCF-2C35-1
Zoro #
G014603706
UPC #
0784276331548
Country of Origin
Multiple

Details

Item
LED Kit
Light Technology
LED
Lumens
1,800 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
Color Temperature
3500K
Color Rendering Index
80
Standards
ETL Listed / UL Standard UL1598-C
Max. Fixture Wattage
24 W
LED Replacement For
2 Lamp CF, Ecosystem Control, Vertical
Min. Ambient Temp.
-4 Degrees F
Bulb Base Type
4-Pin (G24q)
Lamp Quantity
2
Emergency Battery Backup
No
Bulbs Included
Bulbs Included
Max. Ambient Temp.
104 Degrees F
Dimming Range
100% to 1%
Series
Ecosystem Control
For Bulb Type
CFL
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Lumens per Watt
75 lm/W
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Dimming Method
EcoSystem Digital Control
Overall Bulb Shape
PL
Driver Case
KN-Case Square

Description

LED Retrofit Kit, Lumens 1,800 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 6 3/4 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.