Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 120/277V AC

  • Mfr # ELDVCF-2K35-1

  • Zoro # G114603682


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
1,800 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDVCF-2K35-1
Zoro #
G114603682
UPC #
0784276331579
Country of Origin
Multiple

Details

Light Technology
LED
Item
LED Kit
Lumens
1,800 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
Color Temperature
3500K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
LED Replacement For
2 Lamp CF, Ecosystem Control, Vertical
Max. Fixture Wattage
24 W
For Bulb Type
CFL
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Lamp Quantity
2
Dimming Method
EcoSystem Digital Control
Lumens per Watt
75 lm/W
Emergency Battery Backup
No
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Overall Bulb Shape
PL
Series
Ecosystem Control
Max. Ambient Temp.
104 Degrees F
Bulbs Included
Bulbs Included
Dimming Range
100% to 1%
Bulb Base Type
4-Pin (G24q)
Min. Ambient Temp.
-4 Degrees F
Driver Case
K-Case Square with Studs

Description

LED Retrofit Kit, Lumens 1,800 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 6 3/4 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.