Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 120/277V AC, PK24

  • Mfr # ELDHCF-1K35-24

  • Zoro # G510397178


product price: $4,347.99
/pk 24, $181.17/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
1,000 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDHCF-1K35-24
Zoro #
G510397178
UPC #
-
Country of Origin
United States

Details

Light Technology
LED
Item
Retrofit Kit
Lumens
1,000 lm
Number of Lamps
1
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
LED Replacement For
1 Lamp Horizontal CFL EcoSystem
Max. Fixture Wattage
13 W
Lamp Quantity
1
Bulb Base Type
4-Pin (G24q)
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Series
Ecosystem Control
For Bulb Type
CFL
Bulbs Included
Bulbs Included
Lumens per Watt
77 lm/W
Min. Ambient Temp.
-4 Degrees F
Dimming Range
100% to 1%
Dimming Method
EcoSystem Digital Control
Overall Bulb Shape
PL
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Max. Ambient Temp.
104 Degrees F
Emergency Battery Backup
No
Driver Case
K-Case Square with Studs

Description

LED Retrofit Kit, Lumens 1,000 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type CFL, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 5 5/8 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.