Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 2 ft L, 120/277V AC

  • Mfr # ELD-TT-1M40-1

  • Zoro # G214603681


product price: $290.69
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
2,500 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD-TT-1M40-1
Zoro #
G214603681
UPC #
0784276331432
Country of Origin
Multiple

Dimensions

Nominal Length
22 in

Details

Light Technology
LED
Item
LED Kit
Lumens
2,500 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
Color Temperature
4000K
Color Rendering Index
80
Standards
ETL Listed / UL Standard UL1598-C
Max. Fixture Wattage
25 W
LED Replacement For
1 Lamp TT, Linear
Bulbs Included
Bulbs Included
Lamp Quantity
1
Emergency Battery Backup
No
Lumens per Watt
100 lm/W
Dimming Range
100% to 1%
Series
Ecosystem Control
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Max. Ambient Temp.
104 Degrees F
For Bulb Type
Twin Tubular
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Overall Bulb Shape
TT
Min. Ambient Temp.
-4 Degrees F
Bulb Base Type
4-Pin (2G11)
Dimming Method
EcoSystem Digital Control
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 2,500 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type Twin Tubular, Overall Bulb Shape TT, Overall Height Not Applicable, Overall Length 22 3/8 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.