Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 2 ft L, 120/277V AC

  • Mfr # ELD-TT-3M40-1

  • Zoro # G614603632


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
7,500 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD-TT-3M40-1
Zoro #
G614603632
UPC #
0784276331494
Country of Origin
Multiple

Dimensions

Nominal Length
22 in

Details

Light Technology
LED
Item
LED Kit
Lumens
7,500 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
Color Temperature
4000K
Color Rendering Index
80
Standards
ETL Listed / UL Standard UL1598-C
LED Replacement For
3 Lamp TT, Linear
Max. Fixture Wattage
70 W
Dimming Method
EcoSystem Digital Control
Lamp Quantity
3
Bulb Base Type
4-Pin (2G11)
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
For Bulb Type
Twin Tubular
Bulbs Included
Bulbs Included
Emergency Battery Backup
No
Max. Ambient Temp.
104 Degrees F
Series
Ecosystem Control
Min. Ambient Temp.
-4 Degrees F
Overall Bulb Shape
TT
Dimming Range
100% to 1%
Lumens per Watt
107 lm/W
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 7,500 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type Twin Tubular, Overall Bulb Shape TT, Overall Height Not Applicable, Overall Length 22 3/8 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 4000K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.