Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 3 ft L, 120/277V AC

  • Mfr # 3LD3T5-2M35-1

  • Zoro # G014603546


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Certification
No
Lumens
2,252 lm
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD3T5-2M35-1
Zoro #
G014603546
UPC #
0784276330138
Country of Origin
Multiple

Dimensions

Nominal Length
3 ft

Details

Item
LED Kit
Light Technology
LED
Lighting Certification
No
Lumens
2,252 lm
Dimmable
No
Voltage
120/277V AC
Color Temperature
3500K
Color Rendering Index
80
Standards
ETL Listed / UL Standard UL1598-C
Max. Fixture Wattage
25 W
LED Replacement For
2 Lamp T5
For Bulb Type
T5
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Dimming Range
100% to 1%
Lamp Quantity
2
Lumens per Watt
90 lm/W
Overall Bulb Shape
T
Max. Ambient Temp.
104 Degrees F
Bulbs Included
Bulbs Included
Series
3-Wire Control
Emergency Battery Backup
No
Dimming Method
Hi-Lume 3-Wire
Min. Ambient Temp.
-4 Degrees F
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 2,252 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type T5, Overall Bulb Shape T, Overall Height Not Applicable, Overall Length 34 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method Hi-Lume 3-Wire, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.