Zoro Homepage

LED Retrofit Kit, 3 ft L, 120/277V AC

  • Mfr # 3LD3T5H-2M35-1

  • Zoro # G214603544


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Certification
No
Lumens
3,539 lm
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD3T5H-2M35-1
Zoro #
G214603544
UPC #
0784276330190
Country of Origin
Multiple

Dimensions

Nominal Length
3 ft

Details

Item
LED Kit
Light Technology
LED
Lighting Certification
No
Lumens
3,539 lm
Dimmable
No
Voltage
120/277V AC
Color Temperature
3500K
Color Rendering Index
80
Standards
ETL Listed / UL Standard UL1598-C
Max. Fixture Wattage
29 W
LED Replacement For
2 Lamp T5H
For Bulb Type
T5HO
Emergency Battery Backup
No
Dimming Range
100% to 1%
Series
3-Wire Control
Bulbs Included
Bulbs Included
Lumens per Watt
122 lm/W
Overall Bulb Shape
T
Lamp Quantity
2
Max. Ambient Temp.
104 Degrees F
Dimming Method
Hi-Lume 3-Wire
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Ambient Temp. Range
-4 Degrees to 104 Degrees F
Min. Ambient Temp.
-4 Degrees F
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 3,539 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Height Not Applicable, Overall Length 34 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method Hi-Lume 3-Wire, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.