Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Kit, 4 ft L, 120/277V AC

  • Mfr # ELD4T8-1M35-1

  • Zoro # G911930400


product price: $231.95
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Certification
Unrated
Lumens
2,182 lm
Dimmable
Yes
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD4T8-1M35-1
Zoro #
G911930400
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Nominal Length
4 ft

Details

Light Technology
LED
Item
Retrofit Kit
Lighting Certification
Unrated
Lumens
2,182 lm
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
Max. Fixture Wattage
18 W
LED Replacement For
1 Lamp T8 EcoSystem
Series
Ecosystem Control
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
For Bulb Type
T8
Dimming Method
EcoSystem Digital Control
Min. Ambient Temp.
-4 Degrees F
Lumens per Watt
116 lm/W
Emergency Battery Backup
No
Lamp Quantity
1
Dimming Range
100% to 1%
Overall Bulb Shape
T
Max. Ambient Temp.
104 Degrees F
Bulbs Included
Bulbs Included
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 2,182 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T8, Overall Bulb Shape T, Overall Height Not Applicable, Overall Length 47 3/4 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.