Zoro Homepage

LEDRetrofitKit, 41/4inL, 120/277VAC

  • Mfr # 3LDPCA-1C40-1

  • Zoro # G814603937


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
2,000 lm
Lighting Certification
No
Dimmable
No
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LDPCA-1C40-1
Zoro #
G814603937
UPC #
0784276330381
Country of Origin
Multiple

Dimensions

Nominal Length
4 1/4 in

Description

LED Retrofit Kit, Lumens 2,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification No, Dimmable No, Emergency Battery Backup No, For Bulb Type CA, Overall Bulb Shape PL, Overall Height Not Applicable, Overall Length 4 1/4 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 4000K, Dimming Method Hi-Lume 3-Wire, Dimming Range 100 Percent to 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.