Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDRetrofitKit, 4ftL, 120/277VAC, PK12

  • Mfr # ELD4T5H-2M35-12

  • Zoro # G810397083


product price: $2,498.99
/pk 12, $208.25/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lighting Certification
Unrated
Lumens
7,079 lm
Dimmable
Yes
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD4T5H-2M35-12
Zoro #
G810397083
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Nominal Length
4 ft

Details

Item
Retrofit Kit
Light Technology
LED
Number of Lamps
2
Lighting Certification
Unrated
Lumens
7,079 lm
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K
Standards
ETL Listed / UL Standard UL1598-C
Color Rendering Index
80
LED Replacement For
2 Lamp T5HO EcoSystem
Max. Fixture Wattage
58 W
Overall Bulb Shape
T
Lamp Quantity
2
Bulbs Included
Bulbs Included
For Bulb Type
T5HO
Kit Contents
Latch Connectors, Light Efficient Design LED Lamps, Lutron LED Drivers, Service Disconnects
Series
Ecosystem Control
Min. Ambient Temp.
-4 Degrees F
Dimming Range
100% to 1%
Max. Ambient Temp.
104 Degrees F
Dimming Method
EcoSystem Digital Control
Lumens per Watt
120 lm/W
Ambient Temp. Range
-4 Degrees to 114 Degrees F
Emergency Battery Backup
No
Driver Case
M-Case Linear

Description

LED Retrofit Kit, Lumens 7,079 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type T5HO, Overall Bulb Shape T, Overall Height Not Applicable, Overall Length 45 3/4 in, Overall Width Not Applicable, Color Rendering Index 80, Color Temperature 3500K, Dimming Method EcoSystem Digital Control, Dimming Range 100 Percent to 1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.