Zoro Homepage

Lght Dmr, Switch Only, 120V AC, L Almd

  • Mfr # PD-6WCL-LA

  • Zoro # G203090782


product price: $71.19
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Front Accessible Service Switch (FASS)
Includes
Front Accessible Service Switch
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-6WCL-LA
Zoro #
G203090782
UPC #
-
Country of Origin
Costa Rica

Dimensions

Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.31 in

Description

Wireless Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color Light Almond, Nightlight Yes, Dimming Method Line Voltage, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.